Motion
EDPB 203-C2

SEALMASTER
EDPB 203-C2

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03894635
MFR #EDPB 203-C2
Price$6,350.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EDPB 203-C2

Pillow Block Roller Bearing - 2-3/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03894635
MFR #EDPB 203-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,350.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    2.5625 in
  • Bolt Center To Center Length
    7.75 to 9.2500 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    5.8125 in
  • Overall Length  
    11.0000 in
  • Overall Width
    3.1250 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    552858
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Series
    EDPB
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288489665

Overview

Mfr description
EDPB 203-C2 BRG
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought