Motion
30312YELLO

AKRO-MILS
30312YELLO

System Bin-Six Unit - Yellow, Plastic, Industrial Grade Polymers, 5 x 12 x 33 in
Mi Item #03894636
MFR #30312YELLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30312YELLO

System Bin-Six Unit - Yellow, Plastic, Industrial Grade Polymers, 5 x 12 x 33 in
Mi Item #03894636
MFR #30312YELLO

Mfr description
30312YELLOW 12 X 33 X 5 SYSTEM BIN
  • Made in the USA
  • Single-Piece configured six-across in a single unit
  • 33" wide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    5 x 12 x 33 in
  • Height
    5 in
  • Length
    12 in
  • Outside Height
    5 in
  • Outside Length
    12 in
  • Outside Width
    33 in
  • Overall Height
    5 in
  • Overall Length
    12 in
  • Overall Width
    33 in
  • Width
    33 in

Details

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Nesting
    Nesting
  • Number Of Compartments
    6
  • Package Quantity
    5
  • Stacking
    Stacking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)