Motion
FFS102
Needle Valve - 10000 psi, 200 °F, 1/4 NPT, Stainless Steel
Mi Item #03894780
MFR #FFS102
Price$99.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 10000 psi, 200 °F, 1/4 NPT, Stainless Steel
Mi Item #03894780
MFR #FFS102

Mfr description
FFS102 MINI NEEDLE VALVE
  • A FKM O-ring seal and a PTFE back-up ring below the threads protects the mini valve from corrosion and galling
  • Stem threads are rolled for strength and ease of operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.56/each

Specifications

Dimensions

  • Orifice Size
    0.1720 in
  • Port Size
    1/4 NPT
  • Thread Size
    1/4 in-18

Details

  • Actuation
    T-Handle
  • Body Material
    Stainless Steel
  • Material
    316 Stainless Steel
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    10000 psi
  • Maximum Working Pressure
    1000 psi
  • Seal Material
    FKM
  • Seat Material
    Metal-to-Metal Hard Seat
  • Style
    T Design Handle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)