Motion
C5-CRWR-16.25
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #03895141
MFR #C5-CRWR-16.25
Price$164.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 5.0000 in Roller Diameter, 42.0000 in Belt Width, Zinc Material
MI ITEM #03895141
MFR #C5-CRWR-16.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.48/each

Specifications

Dimensions

  • Belt Width
    42.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    16.2500 in
  • Weight
    15.00 lbs, 6.80 kg

Details

  • CEMA Rating
    CEMA C
  • Material
    Zinc
  • Replacement Roller Type
    Wire Rope

Overview

Mfr description
C5-CRWR-16.25 CONRETROROLL(ZN)15.750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought