1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAUREY MANUFACTURING CO
D227558BX
V-belt Pulley - 2 Groove, 0.6250 in Bore Size, 2.7500 in O.D., Cast Iron Material
MI ITEM #
03895246
MFR #
D227558BX
Price
$43.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MAUREY MANUFACTURING CO D227558BX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAUREY MANUFACTURING CO
D227558BX
V-belt Pulley - 2 Groove, 0.6250 in Bore Size, 2.7500 in O.D., Cast Iron Material
MI ITEM #
03895246
MFR #
D227558BX
Mfr description
D2275 PULLEY BX 5/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.23
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Datum Diameter
2.5000 in
Face
Width
1.3750 in
Hub Projection
0.4688 in
Outside
Diameter
2.7500 in
Weight
1.5 lbs
Details
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Series
AK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items