Motion
PQ1203S

POWER TEAM
PQ1203S

PQ120 Heavy Duty Electric Pump - Single-Acting, 3 hp, 5.70 gal Reservoir, 1250.0 in³ Usable Capacity, 120 in³/min Flow at Max psi, 460 V, 60 Hz
MI ITEM #03895526
MFR #PQ1203S
List Price$25,019.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PQ1203S

PQ120 Heavy Duty Electric Pump - Single-Acting, 3 hp, 5.70 gal Reservoir, 1250.0 in³ Usable Capacity, 120 in³/min Flow at Max psi, 460 V, 60 Hz
MI ITEM #03895526
MFR #PQ1203S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,019.06/each for your price

Overview

Mfr description
PQ1203S PUMP, ELEC 460V 60HZ
  • Designed specifically for heavy duty, extended cycle operations—up to 400 tons
  • Start and operate under full load, even with voltage reduced 10 %
  • Electrical shut-down feature prevents unintentional restarting of motor following an electrical service interruption
  • Internal relief valve limits pressure to 10,000 psi. External relief valve is adjustable from 1,000 to 10,000 psi
  • Pump prewired at factory with a 3hp, 460 volt, 60 Hz. 3 Phase motor with thermal overload protection—motor starter and heater element supplied as standard equipment
  • 24 volt control circuits on units with remote controls for added user/operator safety
  • Metal shroud keeps dirt and moisture out of motor and electrical components
  • Pumps operate below maximum OSHA noise limitation

Specifications

  • Pump Type
    PQ120 Heavy Duty Electric Pump
  • Power Rating
    3 hp
  • Voltage
    460 V
  • Description Keyword
    Single-Acting
  • Frequency
    60 Hz
  • UPC_NO
    662536002387
  • Amperage
    10.5 A
  • Max Amp Draw 10000 Psi
    10.5 A @ 230 V, 5.3 A @ 460 V
  • Max Rpm
    1725 rpm
  • Valve Part Number
    9599
  • Valve Type
    3-Way, 3-Position (Pilot Operated) Solenoid Valve w/ Posi-Check®
  • Valve Type/Function
    3-Way, -Position / Advance Hold Return
  • Valve Function Details
    “Advance,” “hold” and “return” positions. When in “advance,” solenoid “B” is energized and oil goes from pump to cylinder through pressure port. In “return” position, solenoid “A” is energized and oil is directed from cylinder and pump to reservoir. With both solenoids de-energized, in “hold” position, oil from pump is directed back to reservoir while oil is checked in cylinder. The Posi-Check® feature holds load when shifting from “advance” to “hold” position.
  • Control Switch
    Run/Off/Pulse
  • Reservoir Capacity
    5.70 gal (US)
  • Reservoir Capacity Cubic Inches
    1316.7 in³
  • Usable Oil Capacity
    1250.0 in³
  • Typical Flow At Max Psi
    120 in³/min
  • Typical Flow At 10000 Psi
    120 in³/min
  • Typical Flow At 5000 Psi
    130 in³/min
  • Typical Flow At 1000 Psi
    160 in³/min
  • Typical Flow At 100 Psi
    730 in³/min
  • Max Pressure
    10000 psi
  • Sound Level At Idle 10000 Psi
    73/78 dB(a)
  • Overall Length
    15.500 in
  • Overall Width
    14.250 in
  • Overall Height
    25.125 in
  • Weight
    180.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought