Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter2.5625 in
- Overall Width0.8750 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description8607-88 SEMIPRECISION BALL BEARING
- Finish CoatingUncoated
- Long DescriptionThe 8607-88 Radial/Deep Groove Ball Bearing features 1.2500 in bore diameter, straight bore, double sealed closure, 2.5625 in outside diameter, and 0.8750 in width.
- Manufacturer Catalog
- Manufacturer Catalog Number8607-88
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3070 lbf
- Radial Static Load Capacity1831 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- Series8600
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
8607-88 SEMIPRECISION BALL BEARING