Motion
W208PPB16-FT1-1/42B

PEER BEARING CO (SKF)
W208PPB16-FT1-1/42B

Farm Implement Bearing - Hex, 1.2512 in Bore, 100 mm OD, 36.50 mm Width, Double Sealed
MI ITEM #03895730
MFR #W208PPB16-FT1-1/42B
List Price$189.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
W208PPB16-FT1-1/42B

Farm Implement Bearing - Hex, 1.2512 in Bore, 100 mm OD, 36.50 mm Width, Double Sealed
MI ITEM #03895730
MFR #W208PPB16-FT1-1/42B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.35/each for your price

Overview

Mfr description
PER.W208HPPB16-FT MOUNTED AGRICULTURAL

Specifications

  • Bore Type
    Hex
  • Bore Diameter
    1.2512 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Outside Diameter Design
    Straight
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Triple lips Buna-N rubber seals on both sides.
  • Internal Clearance
    C0
  • Bearing Material
    SAE 52100 Steel
  • Operating Temperature Range
    -20 to 300° F
  • Row Type Fill Slot
    Single Row
  • Finish Coating
    Uncoated
  • Application
    Agriculture
  • Description
    W208HPPB16-FT MOUNTED AGRICULTURAL
  • Precision Rating
    ABEC 1
  • Inner Ring Width
    36.51 mm
  • Manufacturer Catalog Number
    W208PPB16-FT1-1/42B
  • Manufacturer Catalog
    From the Prints
  • UPC_NO
    1200106962786
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a hex bore type with 1.2512 in bore diameter, double sealed closure, 100 mm outside diameter, and 36.50 mm overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought