Motion
Y2126N

LINK-BELT
Y2126N

Bearing End Cap or Cover - Closed End Cap Type, Plastic Material
MI ITEM #03895753
MFR #Y2126N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y2126N

Bearing End Cap or Cover - Closed End Cap Type, Plastic Material
MI ITEM #03895753
MFR #Y2126N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    204
  • Weight
    0.05 lbs

Details

  • Color
    Orange
  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699352863
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    End Closures & Plates
  • UPC_NO
    793699352863

Overview

Mfr description
Y2126N END CLOS Y212-6N
  • Link-Belt Y2126N Bearing Parts & Kits 200 Series End Closures-Plastic End Closure & Plate. Contact Rexnord for more details.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought