Motion
32-000400-0000
FendaII Flash Food Self-contained Portable Eye Wash Station
MI ITEM #03895758
MFR #32-000400-0000
Price$292.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FendaII Flash Food Self-contained Portable Eye Wash Station
MI ITEM #03895758
MFR #32-000400-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.77/each

Specifications

Dimensions

  • Depth
    14 in
  • Height
    20 in
  • Weight
    14 lbs
  • Width
    10-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z358.1
  • Capacity
    1 gal (US)
  • Color
    Green
  • Duration of Flow
    3 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Eye Wash Liquid Type
    Saline Concentrate
  • Heating Ability
    Heated
  • Mount Type
    Portable, Wall
  • Product Type
    Self-Contained Portable Eye Wash Stations
  • Type
    Fendall Flash

Overview

Mfr description
32-000400-0000 FLASHFLOOD EYEWASH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought