Motion
32-000460-0000
Single Eyewash Station - 16 oz
Mi Item #03895762
MFR #32-000460-0000
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Eyewash Station - 16 oz
Mi Item #03895762
MFR #32-000460-0000

Mfr description
32-000460-0000 16OZ.EYEWASH STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.60/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Depth
    9 in
  • Height
    25.0000 in
  • Weight
    15 lbs
  • Width
    15 in

Details

  • Approval Listing Regulations
    ANSI Z358.1
  • Color
    Green
  • Material
    Polyethylene Bottle
  • Mount Type
    Wall
  • Product Type
    Eye Wash Bottles & Bottle Stations
  • Type
    Single Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)