Motion
455/
Beam Clamp, Up to 12-1/2 In L, Steel
Mi Item #03895765
MFR #455/
Price$1,199.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Clamp, Up to 12-1/2 In L, Steel
Mi Item #03895765
MFR #455/

Mfr description
455 BEAM CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.77/each

Specifications

Dimensions

  • Fits Maximum Beam Width
    12-1/2 in

Details

  • For Beam Type
    Horizontal
  • Material
    Steel
  • Standards Met
    ANSI, CSA, OSHA
  • Type
    Fixed Beam Anchor
  • UPC_NO
    612230054236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)