Motion
SHU 6203 2RS

SHUSTER CORP
SHU 6203 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03895829
MFR #SHU 6203 2RS
Your Price$26.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6203 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03895829
MFR #SHU 6203 2RS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$26.28/each(List $33.49)

Overview

Mfr description
62032RSC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    12 mm
  • Series
    6200
  • Manufacturer Catalog Number
    SHU 6203 2RS
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    62032RSC3 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHU 6203 2RS is a 17 mm bore radial/deep groove ball bearing with 40 mm OD, 12 mm width, straight design, double sealed type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought