Motion
SHU 6315C3

SHUSTER CORP
SHU 6315C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #03895843
MFR #SHU 6315C3
Price$836.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6315C3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #03895843
MFR #SHU 6315C3

Mfr description
6315C3 BALLBRG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.68/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6315C3 BALLBRG.
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The SHU 6315C3 is a 75 mm bore radial/deep groove ball bearing with 160 mm OD, 37 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHU 6315C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)