Motion
SHU 6315ZZC3

SHUSTER CORP
SHU 6315ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03895844
MFR #SHU 6315ZZC3
List Price$934.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6315ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03895844
MFR #SHU 6315ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$934.21/each for your price

Overview

Mfr description
6315ZZC3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    37 mm
  • Series
    6300
  • Manufacturer Catalog Number
    SHU 6315ZZC3
  • Type Of Bearing
    Radial Ball Bearing
  • Description
    6315ZZC3 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHU 6315ZZC3 is a 75 mm bore radial/deep groove ball bearing with 160 mm OD, 37 mm width, straight design, double shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought