Motion
W300 40/1 A WR 1.250

HUB CITY INC
W300 40/1 A WR 1.250

W300 40/1 A WR 1.250 Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.6250 in Input Size, Double Output
MI ITEM #03896038
MFR #W300 40/1 A WR 1.250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
W300 40/1 A WR 1.250

W300 40/1 A WR 1.250 Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.6250 in Input Size, Double Output
MI ITEM #03896038
MFR #W300 40/1 A WR 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    W300
  • Maximum Output RPM
    43.7 rpm
  • Maximum Output Torque
    820 in-lbs
  • Output Size
    1.2500 in
  • Ratio
    40:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    18.00 lbs

Details

  • CAD Drawing
    RATIO=40/1|STYLE=A|OD=1.250
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-74871
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798082547
  • Max Input Horsepower
    0.710 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    W300
  • Style
    A
  • UPC_NO
    662798082547

Overview

Mfr description
0220-74871 W300A 1.25 BORE 40:1
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Alloy Housing
  • Tapered Roller Bearings
  • Heavy-duty Industrial Seals
  • Shaft mounted for direct mounting on drive shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought