Specifications
Dimensions
- Length10 in
Details
- ApplicationConcave, Convex, Flat Surfaces
- Babbitt FileNo
- Coarseness Of CutBastard
- Finish CoatingUncoated
- SeriesBHRB
- ShapeHalf Round
- Tang Or HandleTang
Overview
Mfr description
BHRB10 10 HALF ROUND BASTARD