Specifications
Dimensions
- Outside Diameter236 mm
- Overall Width21 mm
- Width0.8268 in, 21 mm
Details
- MaterialCast Iron with Silicone Element
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)