Motion
80HMOL
80 HI-MAX OFFSET LINK
Mi Item #03896459
MFR #80HMOL
Price$7.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 HI-MAX OFFSET LINK
Mi Item #03896459
MFR #80HMOL

Mfr description
80 HI-MAX OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.45/each

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)