Motion
40-2HMOL

MAXCO CHAIN
40-2HMOL

40-2 HI-MAX OFFSET LINK
Mi Item #03896475
MFR #40-2HMOL
Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
40-2HMOL

40-2 HI-MAX OFFSET LINK
Mi Item #03896475
MFR #40-2HMOL

Mfr description
40-2 HI-MAX OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.07/each

Specifications

Details

  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)