Motion
AL124X 1 FHP FIXED BORE SHV

DODGE
AL124X 1 FHP FIXED BORE SHV

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 11.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #03896492
MFR #AL124X 1 FHP FIXED BORE SHV
Price$149.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AL124X 1 FHP FIXED BORE SHV

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 11.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #03896492
MFR #AL124X 1 FHP FIXED BORE SHV

Mfr description
MFAL124 X 1"BORE & KEYWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.23/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Datum Diameter
    11.7800 in
  • Outside Diameter  
    11.9300 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)