Motion
100HMCL
100 HI-MAX CONN LINK CP
MI ITEM #03896500
MFR #100HMCL
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 HI-MAX CONN LINK CP
MI ITEM #03896500
MFR #100HMCL

Mfr description
100 HI-MAX CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Details

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)