Motion
80-2HMCL

MAXCO CHAIN
80-2HMCL

80-2 HI-MAX CONN LINK CP
Mi Item #03896517
MFR #80-2HMCL
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
80-2HMCL

80-2 HI-MAX CONN LINK CP
Mi Item #03896517
MFR #80-2HMCL

Mfr description
80-2 HI-MAX CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)