Motion
6138
Condenser Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1625 rpm Base, Stud Mount, Continuous Air Over
MI ITEM #03896622
MFR #6138
List Price$509.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1625 rpm Base, Stud Mount, Continuous Air Over
MI ITEM #03896622
MFR #6138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$509.77/each for your price

Overview

Mfr description
1/4 HP,1625 RPM,6138,460 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1625 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4
  • Description
    FHP, 1/4 HP, 4P, 48Y
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    7.86 in
  • Frame Material
    Steel
  • Insulation Class
    A
  • Weight
    14 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006174
  • UPC_NO
    786382006174
  • Manufacturer Product Page
  • Model
    K055PLF5179363B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    0.9 A
  • Product Types
    AC Motors
  • Torque
    3 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought