Motion
16GL-16FJX

GATES RUBBER CO
16GL-16FJX

Low Pressure Coupling - Steel Material, 1 in Hose ID, Female Swivel
MI ITEM #03897055
MFR #16GL-16FJX
Price$54.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GL-16FJX

Low Pressure Coupling - Steel Material, 1 in Hose ID, Female Swivel
MI ITEM #03897055
MFR #16GL-16FJX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.95/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hex Body
    1.3800 in
  • Hex Size
    1.3800 in
  • Hose Cut-Off Factor
    1.9400 in, 49.27 mm
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.1700 in
  • Overall Length
    4.17 in
  • Size
    1.0000 in
  • Thread Size
    1-5/16-12
  • Thread Size 1
    1 5/16-12
  • Weight
    0.7 lb
  • Width
    1.5000 in

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    lower pressure hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    FJX
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43170-1616
  • Manufacturer Upc Number
    072053464870
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    FJX
  • UPC_NO
    072053464870

Overview

Mfr description
16GL-16FJX SWIVEL COUPLING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought