Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Center Trunnion
- Cylinder StyleTie-Rod
- Mounting TypeCenter Trunnion
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesACNL
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)