Motion
I-05A
CA2 Accessory, I Type Single Knuckle Joint
Mi Item #03897200
MFR #I-05A
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2 Accessory, I Type Single Knuckle Joint
Mi Item #03897200
MFR #I-05A

Mfr description
I05A ROD CLEVIS
  • Accessory: I type single knuckle joint
  • Size: CA2: 40, 50, 63, 80, 100
  • Material: sulfur free cutting steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.32/each

Specifications

Dimensions

  • Cylinder Size
    50 mm;63 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod Eye, Single Knuckle Joint
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)