Motion
ASV510F-02-10S-X202

SMC CORP OF AMERICA
ASV510F-02-10S-X202

ASV510F-02-10S-X202 SPEED EXHAUST
Mi Item #03897220
MFR #ASV510F-02-10S-X202
Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV510F-02-10S-X202

ASV510F-02-10S-X202 SPEED EXHAUST
Mi Item #03897220
MFR #ASV510F-02-10S-X202

Mfr description
ASV510F-02-10S-X202 SPEED EXHAUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.55/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Output Port Size
    10 mm
  • Tube Outside Diameter
    0.3937 in, 10 mm
  • Tube Size
    10 mm

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Material
    Flame Resistant Resin
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Standards Met
    CSA/UL, EN/ISO
  • Thread Standard
    BSPT
  • Thread Type
    PT
  • Type
    Speed Exhaust Controller
  • Valve Function
    Flow Control
  • Valve Type
    Speed Exhaust Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)