Motion
MYB25-15BA5900B

SMC CORP OF AMERICA
MYB25-15BA5900B

SIDE SCRAPER, CUT LENGTH
Mi Item #03897225
MFR #MYB25-15BA5900B
Price$0.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MYB25-15BA5900B

SIDE SCRAPER, CUT LENGTH
Mi Item #03897225
MFR #MYB25-15BA5900B

Mfr description
MYB25-15BA5900B SIDE SCRAPER, CUT LENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Guided
  • Country of Origin
    JP
  • Cushion Type
    Standard Air
  • Cylinder Style
    Guided
  • Mounting Type
    Guided
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)