Motion
C20525
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 25/64 in, 3-5/8 in Flute, 118 ° Point Angle, 7 in Overall Length
MI ITEM #03897287
MFR #C20525
List Price$33.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 25/64 in, 3-5/8 in Flute, 118 ° Point Angle, 7 in Overall Length
MI ITEM #03897287
MFR #C20525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.13/each for your price

Overview

Mfr description
C20525 1894 25/64 TAPER SHK #1TS

Specifications

  • Drill Bit Size
    25/64 in
  • Flute Length
    3-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    1MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    7 in
  • Series
    1894
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text