Motion
IP8G
Wide Linear Ball Bushing - IP Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, 114 N Load Capacity, Open
Mi Item #03897334
MFR #IP8G
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Linear Ball Bushing - IP Series, 0.5000 in Shaft Diameter, 1.2500 in Overall Length, 114 N Load Capacity, Open
Mi Item #03897334
MFR #IP8G

Mfr description
IP8G BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.94/each

Specifications

Dimensions

  • Overall Length
    1.2500 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    114 N
  • Operating Temperature Range
    176 °F
  • Series
    IP
  • Static Load Capacity
    176 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)