Motion
LBBR 40
Closed Round Rail Ball Bushing - LBBR Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, 1214.029 lbf Load Capacity, Closed
Mi Item #03897340
MFR #LBBR 40
Price$85.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBBR Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, 1214.029 lbf Load Capacity, Closed
Mi Item #03897340
MFR #LBBR 40

Mfr description
LBBR 40 LINEAR BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.50/each

Specifications

Dimensions

  • Outer Ring Width
    60 mm
  • Outside Diameter
    52 mm
  • Overall Length
    60 mm
  • Overall Width
    60 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1214.029 lbf
  • Load Capacity
    5500 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    Without Seals
  • Series
    LBBR
  • Static Load Capacity
    1124.101 lbf
  • UPC_NO
    7333314051028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)