Motion
16070
Solid Slider Mop Handle - Thumb Wheel Clamp, Handle Material; Plastic, Handle Length; 60.0000 in
Mi Item #03897817
MFR #16070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Slider Mop Handle - Thumb Wheel Clamp, Handle Material; Plastic, Handle Length; 60.0000 in
Mi Item #03897817
MFR #16070

Mfr description
16070 SOLID-SIDER MOPSTICK WOOD HNDL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    60.0000 in
  • Maximum Handle Length
    60.0000 in

Details

  • For Use With
    Mops
  • Handle Color
    Blue
  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Material
    Plastic
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)