Motion
16270
Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Fiberglass, Handle Length; 60 in
MI ITEM #03897834
MFR #16270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Fiberglass, Handle Length; 60 in
MI ITEM #03897834
MFR #16270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16270 SOLID-SIDER FIBERGLASS HNDL BLUE

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Length
    60 in
  • Handle Material
    Fiberglass
  • Handle Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought