Motion
16273
Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #03897835
MFR #16273
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Thumb Wheel Clamp, Handle Material; Fiberglass, Handle Length; 60 in
Mi Item #03897835
MFR #16273

Mfr description
16273 ORANGE STIRRUP MOPSTICK FBGLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    60 in

Details

  • Handle Color
    Orange
  • Handle Connection Type
    Thumb Wheel Clamp
  • Handle Material
    Fiberglass
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)