Motion
16589
Quick Change Broom / Mop Handle - Screw Clamp, Handle Material; Fiberglass, Handle Length; 62.0000 in
Mi Item #03897843
MFR #16589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Change Broom / Mop Handle - Screw Clamp, Handle Material; Fiberglass, Handle Length; 62.0000 in
Mi Item #03897843
MFR #16589

Mfr description
16589 #89F`QC' MOPSTICK FIBERGLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    62.0000 in
  • Maximum Handle Length
    54.0000 in

Details

  • Connection Type
    Wing Nut Screw Clamp
  • Connector Material
    Metal
  • For Use With
    Mops
  • Handle Connection Type
    Screw Clamp
  • Handle Material
    Fiberglass
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)