Motion
32121
Household Broom - Corn Bristle Material, Blue Broom Handle Color
MI ITEM #03898445
MFR #32121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Household Broom - Corn Bristle Material, Blue Broom Handle Color
MI ITEM #03898445
MFR #32121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32121 #21A BLUE BELLE BROOMCORN HNDLD

Specifications

  • Broom Type
    Household Broom
  • Bristle Material
    Corn
  • Broom Handle Color
    Blue
  • Meets Industry Standards By
    ASTM
  • Industry Standards Met
    ASTM F 2367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text