Motion
33034
Warehouse Broom - Natural Fiber Bristle Material, Natural Bristle Color
MI ITEM #03898448
MFR #33034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Warehouse Broom - Natural Fiber Bristle Material, Natural Bristle Color
MI ITEM #03898448
MFR #33034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33034 #34 WAREHOUSE CORN BROOM

Specifications

  • Broom Type
    Warehouse Broom
  • Bristle Material
    Natural Fiber
  • Bristle Color
    Natural
  • Meets Industry Standards By
    ASTM
  • Industry Standards Met
    ASTM F 2367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text