1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Zephyr Manufacturing
34059
Angle Broom - Plastic Bristle Material, Sweep Width; 12 in, White Broom Handle Color
MI ITEM #
03898453
MFR #
34059
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Zephyr Manufacturing 34059
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
34059
Angle Broom - Plastic Bristle Material, Sweep Width; 12 in, White Broom Handle Color
MI ITEM #
03898453
MFR #
34059
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
34059 #59 12" SWEEP WHITE HNDLD BROOM
Specifications
Broom Type
Angle Broom
Bristle Material
Plastic
Sweep Width
12 in
Broom Handle Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought