1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Zephyr Manufacturing
36950
Lobby Broom - Plastic Bristle Material, Handle Length; 30 in, Sweep Width; 8 in
MI ITEM #
03898468
MFR #
36950
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Zephyr Manufacturing 36950
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
36950
Lobby Broom - Plastic Bristle Material, Handle Length; 30 in, Sweep Width; 8 in
MI ITEM #
03898468
MFR #
36950
Mfr description
36950 ANGLE LOBBY BRM WITH METAL HDL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
30 in
Sweep Width
8 in
Details
Bristle Material
Plastic
Broom Type
Lobby Broom
Handle Material
Metal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items