Motion
38031
Janitor Broom - Natural Fiber Bristle Material, Natural Bristle Color, Black Broom Handle Color
MI ITEM #03898470
MFR #38031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Janitor Broom - Natural Fiber Bristle Material, Natural Bristle Color, Black Broom Handle Color
MI ITEM #03898470
MFR #38031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38031 #31J MIXED FIBER 5-SEW JAN BROOM

Specifications

  • Broom Type
    Janitor Broom
  • Bristle Material
    Natural Fiber
  • Bristle Color
    Natural
  • Broom Handle Color
    Black
  • Meets Industry Standards By
    ASTM
  • Industry Standards Met
    ASTM F 2367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought