Motion
38131
Janitor Broom - Corn Bristle Material, Black Broom Handle Color
MI ITEM #03898472
MFR #38131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Janitor Broom - Corn Bristle Material, Black Broom Handle Color
MI ITEM #03898472
MFR #38131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38131 #31A BROOMCORN 5-SEW JANITOR BROOM

Specifications

  • Broom Type
    Janitor Broom
  • Bristle Material
    Corn
  • Broom Handle Color
    Black
  • Meets Industry Standards By
    ASTM
  • Industry Standards Met
    ASTM F 2367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought