1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Zephyr Manufacturing
39204
Broom Head - Threaded, Polypropylene Block Material, Palmyra Bristle Material, 24 in Broom Head Width
MI ITEM #
03898478
MFR #
39204
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Zephyr Manufacturing 39204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
39204
Broom Head - Threaded, Polypropylene Block Material, Palmyra Bristle Material, 24 in Broom Head Width
MI ITEM #
03898478
MFR #
39204
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
39204 24" POLYBLOCK PALMYRA GARAGE BROOM
Specifications
Broom Handle Connection Type
Threaded
Block Material
Polypropylene
Bristle Material
Palmyra
Broom Head Width
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data