1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Zephyr Manufacturing
39604
Broom Head - Threaded, Polypropylene Block Material, Polypropylene Bristle Material, 24 in Broom Head Width
MI ITEM #
03898491
MFR #
39604
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Zephyr Manufacturing 39604
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
39604
Broom Head - Threaded, Polypropylene Block Material, Polypropylene Bristle Material, 24 in Broom Head Width
MI ITEM #
03898491
MFR #
39604
Mfr description
39604 24" POLY BLOCK STANDARD PUSH BROOM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Color
Black
Broom Head Width
24 in
Details
Block Material
Polypropylene
Bristle Material
Polypropylene
Broom Handle Connection Type
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items