Motion
39624
Broom Head - Threaded, Wood Block Material, Polypropylene Bristle Material, 24 in Broom Head Width
Mi Item #03898494
MFR #39624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom Head - Threaded, Wood Block Material, Polypropylene Bristle Material, 24 in Broom Head Width
Mi Item #03898494
MFR #39624

Mfr description
39624 24" STANDARD PUSH BROOM 12-PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    Black
  • Broom Head Width
    24 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polypropylene
  • Broom Handle Connection Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)