1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Zephyr Manufacturing 39808
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
39808
Broom Head - Threaded, Polypropylene Block Material, Tampico Bristle Material, 18 in Broom Head Width
MI ITEM #
03898496
MFR #
39808
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
39808 18" POLY BLOCK TAMPICO PUSH BROOM
Specifications
Broom Handle Connection Type
Threaded
Block Material
Polypropylene
Bristle Material
Tampico
Broom Head Width
18 in
Bristle Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data