Specifications
Dimensions
- Bore Diameter0.3750 in
Details
- Bore TypeFinished w/ Keyway & SS
- Manufacturer Catalog Number50CA120120
- Product TypeTire Coupling Hubs
- SeriesThomas C-Style Miniatures
- UPC_NO793699389104
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)