Motion
7213502
Oil Base Paint - Oil Base, 1 qt , Silver Color
MI ITEM #03898885
MFR #7213502
Your Price$33.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Paint - Oil Base, 1 qt , Silver Color
MI ITEM #03898885
MFR #7213502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$33.77/each(List $42.22)

Overview

Mfr description
7213502 SILVER HAMMERED
  • Indoor/outdoor
  • Gloss
  • Durable, corrosion-resistant

Specifications

  • Base Type
    Oil
  • Resin Type
    Alkyd
  • Color
    Silver
  • Color Family
    Gray
  • Container Size
    1 qt (US)
  • Dry Time
    90 min
  • Min Application Temperature
    +15 °C
  • Max Application Temperature
    +93 °C
  • Volatile Organic Compound Content
    450 g/L
  • Package Quantity
    2
  • UPC_NO
    020066721350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought