1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
C5-45TG-36SB
C5-45TG-36SB
Mi Item #
03899494
MFR #
C5-45TG-36SB
Price
$543.76
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
PRECISION PULLEY & IDLER C5-45TG-36SB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
C5-45TG-36SB
C5-45TG-36SB
Mi Item #
03899494
MFR #
C5-45TG-36SB
Mfr description
C5-45TG-36SB TG GRAIN TROUGH IDLER WB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$543
.76
/each
Add to Cart
Specifications
Dimensions
Angle
45 °
Overall Length
47 in
Roller Diameter
5 in
Weight
82 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items