Motion
FOOD GRADE SILICONE DRUM

LUBRIPLATE LUBRICANTS CO
FOOD GRADE SILICONE DRUM

SILICONE FLUID FG-350 Lubricant - Yes, 55 gal, Drum, Transparent Color
Mi Item #03899516
MFR #FOOD GRADE SILICONE DRUM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
FOOD GRADE SILICONE DRUM

SILICONE FLUID FG-350 Lubricant - Yes, 55 gal, Drum, Transparent Color
Mi Item #03899516
MFR #FOOD GRADE SILICONE DRUM

Mfr description
FG-350 55 GAL DRUM L0723-062
  • NSF H1 Registered
  • Film provides rust, corrosion and tarnish resistance
  • Wide operating temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    320
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    Silicone for food processing equipment
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Film provides rust, corrosion and tarnish resistance •Wide operating temperature range
  • Flammability
    Non-Flammable
  • Flash Point
    300°C/572 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215472314
  • NSF Rating
    H1
  • Pour Point
    -65°C/-85 °F
  • Product Types
    Silicone Fluid
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant
  • UPC_NO
    089215472314
  • Viscosity
    274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)